missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ PFA Class a Volumetric Flask with Screwcap

Product Code. 10712703 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
Unit Size:
Each
Product Code. Capacity (Metric) unitSize
10712703 250 mL Each
10692364 10 mL Each
10579862 25 mL Each
10121742 50 mL Each
10642683 100 mL Each
5 options
This item is not returnable. View return policy

Product Code. 10712703

Brand: BRAND™ 36248

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from PerFluoroAlkoxy (PFA) and calibrated to contain (TC, In). Autoclavable and easy to clean.

  • PFA (PerFluoroAlkoxy) construction
  • PFA screw cap with molded sealing ring
  • Calibrated to contain (TC, In)
  • Autoclavable and easy to clean
  • Error limits according to class A
  • Compliant with DIN EN ISO 104
  • Includes one batch certificate
  • Exposure to temperatures up to 121°C (autoclaving) will not cause permanently exceeded error limits
  • Cleaning up to max. 60 °C is recommended to preserve marks and inscriptions
TRUSTED_SUSTAINABILITY

Tekniske data

Certifications/Compliance DIN EN ISO 104
Closure Material PFA
Capacity (Metric) 250 mL
Material PFA
Limit of Error 0.15 mL
Product Type Volumetric flask
Autoclavable Autoclavable
Class A
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.