missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ PFA Class a Volumetric Flask with Screwcap

Product Code. 10692364 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
Unit Size:
Each
Product Code. Capacity (Metric) unitSize
10692364 10 mL Each
10579862 25 mL Each
10121742 50 mL Each
10642683 100 mL Each
10712703 250 mL Each
5 options
This item is not returnable. View return policy

Product Code. 10692364

Brand: BRAND™ 36208

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from PerFluoroAlkoxy (PFA) and calibrated to contain (TC, In). Autoclavable and easy to clean.

  • PFA (PerFluoroAlkoxy) construction
  • PFA screw cap with molded sealing ring
  • Calibrated to contain (TC, In)
  • Autoclavable and easy to clean
  • Error limits according to class A
  • Compliant with DIN EN ISO 104
  • Includes one batch certificate
  • Exposure to temperatures up to 121°C (autoclaving) will not cause permanently exceeded error limits
  • Cleaning up to max. 60 °C is recommended to preserve marks and inscriptions
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance DIN EN ISO 104
Closure Material PFA
Capacity (Metric) 10 mL
Material PFA
Limit of Error 0.04 mL
Product Type Volumetric flask
Autoclavable Autoclavable
Class A
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.