missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ PFA Class a Volumetric Flask with Screwcap
Manufactured from PerFluoroAlkoxy (PFA) and calibrated to contain (TC, In). Autoclavable and easy to clean.
Brand: BRAND™ 36238
149.58 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Code : 03
Additional Details : Weight : 0.05000kg
Description
- PFA (PerFluoroAlkoxy) construction
- PFA screw cap with molded sealing ring
- Calibrated to contain (TC, In)
- Autoclavable and easy to clean
- Error limits according to class A
- Compliant with DIN EN ISO 104
- Includes one batch certificate
- Exposure to temperatures up to 121°C (autoclaving) will not cause permanently exceeded error limits
- Cleaning up to max. 60 °C is recommended to preserve marks and inscriptions
Specifications
DIN EN ISO 104 | |
100 mL | |
0.10 mL | |
Autoclavable |
PFA | |
PFA | |
Volumetric flask | |
A |