Learn More
IKA™ PETTE vario
An ergonomic feel combined with uncompromising precise performance: the IKA single fix and vario pipettes can be used for many applications in the modern laboratory.
Brand: IKA™ 0020011213
Additional Details : Weight : 0.09000kg
Description
An ergonomic feel combined with uncompromising precise performance: the IKA single fix and vario pipettes can be used for many applications in the modern laboratory.
- Color coding simplifies the rapid selection of a suitable pipette.
- Resistance to impact, UV and chemicals ensures that the tip cone provides long-term reliable dosing.
- The PETTE fix and vario are fully autoclavable, therefore ensuring easy sterilization to guarantee fault-free, precise and safe operation.
Ergonomic design
- IKA pipettes are delivered including exchangeable grips in different shapes and materials.
- Guaranteed to fit well in the palm of the hand.
- Minimal frictional and spring forces also ensure dosing with ergonomic handling; without any effort.
- The pipette tip can be released regardless of the hand position, while the volume adjustment is securely locked.
Durable construction
- The tip cone and piston are coated with a high quality diamond-like carbon (DLC).
- Functional and minimalistic design guarantees particularly robust pipettes that reliably meter day by day in the long term.
A large display
- The display shows the set volumes in easily read characters. The deep position also allows reading while pipetting, without changing the hand position.
User-friendly calibration
- The IKA software used for planning, performing and recording calibration tests for PETTE fix and vario is particularly user-friendly.
Simple maintenance and adjustment
- The volume unit with piston and seal can be disassembled and cleaned in just a few simple steps. If adjustment is necessary, it can be done without any additional tool.
Specifications
Autoclavable | |
Vario 2 to 20 μL | |
PETTE | |
Vario Pipette | |
5 to 40 °C | |
248 mm | |
0.09 kg |
Yellow | |
1 | |
Non-sterile | |
2 to 20 μL | |
63 x 30 x 248 mm | |
30 mm |