missing translation for 'onlineSavingsMsg'
Learn More

IKA™ PETTE Vario Pipettes
GREENER_CHOICE

Product Code. 16208481 Shop All IKA Products
Change view
Click to view available options
Volume (Metric):
0.1 to 2 μL
0.5 to 5 mL
1 to 10 mL
100 to 1000 μL
2 to 20 μL
20 to 200 μL
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
16208481 0.1 to 2 μL Each
16248481 0.5 to 5 mL Each
16258481 1 to 10 mL Each
16218481 2 to 20 μL Each
16228481 20 to 200 μL Each
16238481 100 to 1000 μL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 16208481 Supplier IKA™ Supplier No. 0020011210
Add to basket
Add to basket
This item is not returnable. View return policy

An ergonomic feel combined with uncompromising precise performance: the IKA single fix and vario pipettes can be used for many applications in the modern laboratory.

  • Color coding simplifies the rapid selection of a suitable pipette.
  • Resistance to impact, UV and chemicals ensures that the tip cone provides long-term reliable dosing.
  • The PETTE fixed and vario are fully autoclavable, therefore ensuring easy sterilization to guarantee fault-free, precise and safe operation.
Ergonomic design:
  • IKA pipettes are delivered including exchangeable grips in different shapes and materials.
  • Guaranteed to fit well in the palm of the hand.
  • Minimal frictional and spring forces also ensure dosing with ergonomic handling, without any effort.
  • The pipette tip can be released regardless of the hand position, while the volume adjustment is securely locked.
Durable construction:
  • The tip cone and piston are coated with a high quality diamond-like carbon (DLC).
  • Functional and minimalistic design guarantees particularly robust pipettes that reliably meter day by day in the long term.
A large display:
  • The display shows the set volumes in easily read characters. The deep position also allows reading while pipetting, without changing the hand position.
User-friendly calibration:
  • The IKA software used for planning, performing and recording calibration tests for PETTE fixed and vario is particularly user-friendly.
Simple maintenance and adjustment:
  • The volume unit with piston and seal can be disassembled and cleaned in just a few simple steps. If adjustment is necessary, it can be done without any additional tool.
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Color Gray
Model Vario 0.1 to 2 μL
Number of Channels 1
Product Line PETTE
Sterility Non-sterile
Type Pipette
Volume (Metric) 0.1 to 2 μL
Temperature (Metric) Operating 5 to 40 °C
Dimensions (L x W x H) 63 x 30 x 254 mm
Length (English) 2.5 in.
Length (Metric) 63 mm
Width (English) 1.2 in.
Width (Metric) 30 mm
Height (English) 10 in.
Height (Metric) 254 mm
Diameter (Metric) Outer 30 mm
Weight (Metric) 0.089 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.