missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ PETTE fix
Shop All IKA Products

Click to view available options
Volume (Metric):
5 μL
10 μL
20 μL
25 μL
50 μL
100 μL
200 μL
250 μL
500 μL
1000 μL
Conditionnement:
Each
Description
An ergonomic feel combined with uncompromising precise performance: the IKA single fix and vario pipettes can be used for many applications in the modern laboratory.
- Color coding simplifies the rapid selection of a suitable pipette.
- Resistance to impact, UV and chemicals ensures that the tip cone provides long-term reliable dosing.
- The PETTE fix and vario are fully autoclavable, therefore ensuring easy sterilization to guarantee fault-free, precise and safe operation.
Ergonomic design
- IKA pipettes are delivered including exchangeable grips in different shapes and materials.
- Guaranteed to fit well in the palm of the hand.
- Minimal frictional and spring forces also ensure dosing with ergonomic handling; without any effort.
- The pipette tip can be released regardless of the hand position, while the volume adjustment is securely locked.
Durable construction
- The tip cone and piston are coated with a high quality diamond-like carbon (DLC).
- Functional and minimalistic design guarantees particularly robust pipettes that reliably meter day by day in the long term.
A large display
- The display shows the set volumes in easily read characters. The deep position also allows reading while pipetting, without changing the hand position.
User-friendly calibration
- The IKA software used for planning, performing and recording calibration tests for PETTE fix and vario is particularly user-friendly.
Simple maintenance and adjustment
- The volume unit with piston and seal can be disassembled and cleaned in just a few simple steps. If adjustment is necessary, it can be done without any additional tool.
Spécification
Spécification
| Autoclavable | Autoclavable |
| Model | Fix 5 μL |
| Sterility | Non-sterile |
| Type | Fix and Vario Pipette |
| Volume (Metric) | 5 μL |
| Temperature (Metric) Operating | 5 to 40°C |
| Length (Metric) | 248 mm |
| Diameter (Metric) Outer | 30 mm |
| Weight (Metric) | 0.084 kg |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu