missing translation for 'onlineSavingsMsg'
Learn More

IKA™ PETTE fix
GREENER_CHOICE

Product Code. 16268481 Shop All IKA Products
Click to view available options
Volume (Metric):
5 μL
10 μL
20 μL
25 μL
50 μL
100 μL
200 μL
250 μL
500 μL
1000 μL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16268481

Brand: IKA™ 0020011219

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

An ergonomic feel combined with uncompromising precise performance: the IKA single fix and vario pipettes can be used for many applications in the modern laboratory.

An ergonomic feel combined with uncompromising precise performance: the IKA single fix and vario pipettes can be used for many applications in the modern laboratory.

  • Color coding simplifies the rapid selection of a suitable pipette.
  • Resistance to impact, UV and chemicals ensures that the tip cone provides long-term reliable dosing.
  • The PETTE fix and vario are fully autoclavable, therefore ensuring easy sterilization to guarantee fault-free, precise and safe operation.

Ergonomic design

  • IKA pipettes are delivered including exchangeable grips in different shapes and materials.
  • Guaranteed to fit well in the palm of the hand.
  • Minimal frictional and spring forces also ensure dosing with ergonomic handling; without any effort.
  • The pipette tip can be released regardless of the hand position, while the volume adjustment is securely locked.

Durable construction

  • The tip cone and piston are coated with a high quality diamond-like carbon (DLC).
  • Functional and minimalistic design guarantees particularly robust pipettes that reliably meter day by day in the long term.

A large display

  • The display shows the set volumes in easily read characters. The deep position also allows reading while pipetting, without changing the hand position.

User-friendly calibration

  • The IKA software used for planning, performing and recording calibration tests for PETTE fix and vario is particularly user-friendly.

Simple maintenance and adjustment

  • The volume unit with piston and seal can be disassembled and cleaned in just a few simple steps. If adjustment is necessary, it can be done without any additional tool.
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Model Fix 5 μL
Sterility Non-sterile
Type Fix and Vario Pipette
Volume (Metric) 5 μL
Temperature (Metric) Operating 5 to 40°C
Length (Metric) 248 mm
Diameter (Metric) Outer 30 mm
Weight (Metric) 0.084 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.