Learn More
Petroleum ether 35/60, ACS
Description
Petroleum ether is mostly used by pharmaceutical companies and in the manufacturing process. It is a lightweight hydrocarbon used chiefly as a nonpolar solvent. The extract of aerial parts of ageratum conyzoids in petroleum ether plays an essential role for the isolation of sigmasterol and beta sitosterol. Crude petroleum spirit and methanol extracts also play an important role for the screening of antimicrobial activity of the stem bark, leaves and roots of ficus thoningii.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
| Color | Colorless |
| Appearance | Colorless liquid |
| Density | 0.64 |
| Quantity | 4 L |
| Flash Point | -49°C (-57°F) |
| Ignition Point | 250°C (482°F) |
| Odor | Petroleum-like |
| Physical Form | Liquid |
| Refractive Index | 1.363 |
| Vapor Pressure | 350 hPa (263mm Hg) at 20°C |
| Show More |
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.