missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Petri Dishes with Clear Lid

Product Code. p-4589420
Click to view available options
Diameter (Metric):
60 mm
Height (Metric):
15 mm
Shape:
Round
Unit Size:
Pack of 500
This item is not returnable. View return policy

Product Code. 15994770

Brand: Fisherbrand™ FB0875713A

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Feature a new and improved design and packaging

New and improved packaging and design.

  • Made from medical-grade, gamma sterilized polystyrene
  • Ventilation ribs on the lid allow for air circulation
  • Manufactured in a state-of-the-art cleanroom facility
  • Packaging features a UPS™ shippable outer carton to prevent damage
  • Product sleeve is made from a strong polymer to prevent bag holes
  • Dishes packed in easy-open product sleeve with tear notch
  • Product sleeves are vacuum sealed to prevent scuffing and other damage to dishes
  • Dishes are 60 x 15mm

Note: Cat. No. FB0875713 has an ISO mark for use in automation.

Specifications

Closure Color Clear
Closure Included Closure Included
Closure Type Stackable
Material Polystyrene
Shape Round
Sterility Sterile
Type Petri Dish
Edges Raised Ridge
No. per Case 500
No. per Pack 25
Quantity 25/Pk.
Height (Metric) 15 mm
Diameter (Metric) 60 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.