missing translation for 'onlineSavingsMsg'
Learn More

BTX™ Petri Dish Platinum Electrode for Tissue Slices Chamber Kit

Product Code. 15427330
Click to view available options
Size (Metric) Gap:
7 mm
10 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15427330

Brand: BTX™ 450490

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Electrodes and chambers for delicate and/or difficult tissue transfection

  • Simple and easy to use
  • Compatible with BTX™ Systems such as Gemini X2 and ECM™ 2001+
  • Comprised of two parts, glass petri dish and electrode wand
  • Wand and chamber can come separately

Specifications

For Use With (Application) Delicate/Difficult Tissue Transfection
For Use With (Equipment) BTX™ ECM™ 830, ECM™ 2001+, Gemini X2, Legacy ECM™ 2001 Generators
Material Platinum
Product Line BTX Electroporation
Product Type Electroporation accessory
Voltage 100 V
Description Petri Dish Platinum Electrode for Tissue Slices Chamber Kit, 7 mm
Depth (English) 0.04 in.
Depth (Metric) 1 mm
Electrode Shape Flat
Includes Petri Dish Platinum Electrode
Length (English) Electrode 0.28 in.
Length (Metric) Electrode 7 mm
Pulse Length Range 10 μsec. to 100 msec.
Quantity 1 Ea.
Size (English) Gap 0.28 in.
Size (Metric) Gap 7 mm
Thickness 1 mm
Width (English) 0.28 in.
Width (Metric) 7 mm
Sterility Non-sterile
Connection Type Banana Plug to Micrograbber
Pulse Form Square Wave
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.