missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Link the cassettes quickly and securely to a suitable pump and reservoirs, right out of the box.
- All-in-one design avoids the need for expensive cassette holders and TFF systems.
- Advanced flow path and fixed occlusion restrictor eliminate the effort that is usually needed for TFF.
- High performance PES or Hydrosart™ RC membranes ensure maximum recoveries.
- Improve safety for you and your sample with no need for flushing or cleaning.
- Cassettes contain 30 to 60% less plastic and are supplied with only the tubing you need.
- Membrane material: PES
- Recommended feed volume: 500 to 1000 mL
Specifications
Specifications
| Color Code | Transparent |
| Autoclavable | Not Autoclavable |
| Diameter (English) Inner | 0.12 in. |
| Diameter (Metric) Inner | 3.1 mm |
| Material | PVC, Polycarbonate |
| Diameter (English) Outer | 0.24 in. |
| Diameter (Metric) Outer | 6.3 mm |
| Overall Length (English) | 39.4 in. |
| Overall Length (Metric) | 1 m |
| Filter Type | Ultrafiltration |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?