missing translation for 'onlineSavingsMsg'
Learn More

KERN and SOHN Personal Floor Scale

Product Code. 16617872
Encompass_Preferred
Change view
Click to view available options
Capacity:
250 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity
16617872 250 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16617872 Supplier KERN and SOHN Supplier No. MPE250K100HM
 Restricted Item
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

With BMI function, with approval for professional medical use in medical diagnostics, verification optional

  • Verification class III (verification is optional)
  • Approved as a medical device
  • Practical second display on the back of the scale, which makes it easy for both the patient and the medical staff to read the weight
  • The MPE-HM model has an elegant height rod integrated into the column, which can be pulled out for use, and has a sturdy plastic headrest and a measuring range from 90 to 205 cm
  • The ergonomically optimised shape and robust design mean that this range is ideal for daily use in a professional environment
  • Secure and non-slip positioning with height-adjustable rubber feet
  • Level indicator to level the balance precisely
  • Large platform with non-slip and wear-resistant surface made of plastic, to provide a secure footing for patients
  • Hold function: While weighing patients who are unable to stand still, a mean weight value is determined. This allows for sufficient time to attend to the patient, and then get a weight reading
  • Mother and child function: the parent's weight is measured, and the scale is reset to zero via the button. Subsequently, the parent and baby are weighed together. The weight of the child will then show on the display. This is particularly practical for weighing infants, who can remain cradled in the arms of a parent during the weighing process
  • BMI function to determine underweight/normal weight/surplus weight
  • High resolution readability: readability [d] can be increased by one decimal place for 5 sec. by the touch of a key
  • Data interface RS-232 as standard
  • Easy to transport with two integrated transport wheels
  • Battery- or mains-powered, rechargeable battery operation optional
  • Protective working cover included with delivery

Specifications

Type Personal Scale
Capacity 250 kg
Display Type LCD
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.