missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Peroxide-Cured Silicone Tubing

Product Code. 30178800 Shop All Cole-Parmer Products
Change view
Click to view available options
Diameter (English) Inner:
1/4 in.
1/8 in.
3/16 in.
3/8 in.
Diameter (English) Outer:
1/2 in.
1/4 in.
3/8 in.
5/16 in.
5/8 in.
7/16 in.
Unit Size:
1 unit
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Diameter (English) Outer unitSize
30178800 1/8 in. 1/4 in. 1 unit
30178803 3/16 in. 5/16 in. 1 unit
30178804 1/4 in. 3/8 in. 1 unit
30178805 3/8 in. 1/2 in. 1 unit
30178801 3/16 in. 7/16 in. 1 unit
30178806 1/4 in. 1/2 in. 1 unit
30178802 3/8 in. 5/8 in. 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 30178800 Supplier Cole-Parmer™ Supplier No. 5012143
Add to basket
Add to basket
This item is not returnable. View return policy

Flexible tubing offers long shelf life and resists kinking and tearing.

  • Exhibits good heat, cold, ozone, UV, and abrasion resistance
  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection

Specifications

Certifications/Compliance RoHS, ADCF
Autoclavable Not Autoclavable
Diameter (English) Inner 1/8 in.
Diameter (Metric) Inner 6.4 mm
Material Rubber
Diameter (English) Outer 1/4 in.
Diameter (Metric) Outer 12.7 mm
Overall Length (English) 25 ft.
Overall Length (Metric) 7.62 m
Thickness (English) 1/16 in.
Thickness (Metric) 3.2 mm
Min. Operating Temperature (English) -70°F
Min. Operating Temperature (Metric) -56°C
Color Clear
Flexibility Very Flexible
Max. Operating Temperature (English) 400°F
Max. Operating Temperature (Metric) 204°C
Product Type Tubing
Show More Show Less

This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.