missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ismatec™ Peroxide-Cured Silicone Pump Tubing
Click to view available options
Tubing Size:
24
Unit Size:
Each
Description
- Tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
- Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
- Global market leader in range of formulations for most extensive chemical compatibility
- Regulatory approvals to match your unique application
Specifications
Specifications
| Certifications/Compliance | FDA approved; Prop 65 NA (no Prop 65 chemicals) |
| Description | Similar to SC0449 |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 0.76 mm |
| Material | Silicone |
| Overall Length (English) | 50 ft. |
| Overall Length (Metric) | 15.2 m |
| Min. Operating Temperature (Metric) | -40°C |
| Product Line | C/L Pump Series |
| Tubing Size | 24 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction