missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Peroxide-Cured Silicone Pump Tubing

Product Code. 11780259
Change view
Click to view available options
Tubing Size:
22
Unit Size:
Each
Product Code. Tubing Size unitSize
11780259 22 Each
1 options
This item is not returnable. View return policy

Product Code. 11780259

Brand: Ismatec™ 0762522

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Reduce the risk of particulate entrapment with smooth inner surface

  • Tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application

Specifications

Certifications/Compliance FDA approved; Prop 65 NA (no Prop 65 chemicals)
Autoclavable Autoclavable
Diameter (Metric) Inner 0.64 mm
Material Silicone
Overall Length (English) 50 ft.
Overall Length (Metric) 15.2 m
Min. Operating Temperature (Metric) -40°C
Product Line C/L Pump Series
Tubing Size 22
Sterilization Method Autoclave, Ethylene Oxide
Maximum Pressure 25.3 psi, 1.75 bar
Max. Operating Temperature (Metric) 100°C
Product Type Microbore Tubing
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.