missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Peroxide-Cured Silicone Pump Tubing

Product Code. 11927935
Click to view available options
Tubing Size:
48
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11927935

Brand: Ismatec™ 0762548

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Reduce the risk of particulate entrapment with smooth inner surface

  • Tubing undergoes robust testing to provide optimal performance/pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application

Specifications

Certifications/Compliance FDA approved; Prop 65 NA (no Prop 65 chemicals)
Description Similar to SC0461
Autoclavable Autoclavable
Diameter (Metric) Inner 2.79 mm
Material Silicone
Overall Length (English) 50 ft.
Overall Length (Metric) 15.2 m
Min. Operating Temperature (Metric) -40°C
Product Line C/L Pump Series
Tubing Size 48
Flow Rate 66 mL/min
Hose Barb 1/8 in.
Sterilization Method Autoclave, Ethylene Oxide
Maximum Pressure 25.3 psi, 1.75 bar
Max. Operating Temperature (Metric) 100°C
Product Type Microbore Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.