missing translation for 'onlineSavingsMsg'
Learn More

Brady™ PermaSleeve Wire Marker Sleeves for M610, BMP61, M611, M710 and BMP71 Printers

Product Code. 17811569
Change view
Click to view available options
Dimensions (L x W):
11.18 x 8.51 mm
12.70 x 11.28 mm
12.70 x 16.38 mm
12.70 x 4.62 mm
12.70 x 5.97 mm
12.70 x 8.51 mm
14.81 x 11.28 mm
14.81 x 5.97 mm
14.81 x 8.51 mm
22.23 x 11.28 mm
22.23 x 8.51 mm
8.38 x 8.51 mm
Unit Size:
Pack of 200
Pack of 300
Pack of 400
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
17811569 12.70 x 4.62 mm Pack of 200
17821369 14.81 x 5.97 mm Pack of 300
17821479 12.70 x 5.97 mm Pack of 200
17811499 22.23 x 8.51 mm Pack of 200
17861479 14.81 x 8.51 mm Pack of 300
17841369 11.18 x 8.51 mm Pack of 400
17831479 12.70 x 8.51 mm Pack of 200
17881489 8.38 x 8.51 mm Pack of 300
17801649 14.81 x 11.28 mm Pack of 300
17801559 22.23 x 11.28 mm Pack of 200
17871549 12.70 x 11.28 mm Pack of 200
17871419 12.70 x 16.38 mm Pack of 200
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 17811569 Supplier Brady™ Supplier No. 173971
  • ONLINE EXCLUSIVE PRICE
    £66.00
    £64.85 / Pack of 200
    Save £1.15
    1% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

PermaSleeve™ Heat Shrinkable Wire Marker Sleeves for M610, BMP61 and M611 printers. Can also be printed on the BMP™ 71 Label Printer and M710 printer, provided the roll adapter (M71-ADAPT-BK) is used.

  • PermaSleeve™ Heat Shrinkable Wire Marker Sleeves for M610, BMP61 and M611 printers.
  • Can also be printed on the BMP™71 Label Printer and M710 printer, provided the roll adapter (M71-ADAPT-BK) is used.

Specifications

Description PermaSleeve Wire Marker Sleeves for M610, BMP61, M611, M710 and BMP71
Adhesive Type Non-adhesive
Color White
Finish Matte
Format Sheet
Material Polyolefin
Product Type Wire and Cable Markers
Sterility Non-sterile
For Use With (Equipment) M610, M611, M710 (with media adapter), BMP61, BMP71 (with media adapter)
Labels per Row 2
Quantity 200 Pk.
Temperature Range (English) -67°F to +275°F
Temperature Range (Metric) -55°C to +135°C
Wire Gauge 28 to 20 AWG
Dimensions (L x W) 12.70 x 4.62 mm
Length (English) 0.182 in.
Length (Metric) 4.62 mm
Width (English) 0.5 in.
Width (Metric) 12.70 mm
Alternate Part Number M6-094-1-342-WT-2
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.