missing translation for 'onlineSavingsMsg'
Learn More

Brady™ PermaSleeve™ White Heat Shrink Wire and Cable Labels for M6/M7 Printers

Product Code. 17828764
Change view
Click to view available options
Dimensions (L x W):
0.182 x 1 in.
0.182 x 1.75 in.
0.235 x 1 in.
0.235 x 1.75 in.
0.335 x 1 in.
0.335 x 1.75 in.
0.439 x 1 in.
0.439 x 1.75 in.
0.444 x 1 in.
0.444 x 1.75 in.
0.645 x 1 in.
0.645 x 1.75 in.
0.851 x 1 in.
0.851 x 1.75 in.
1.25 x 1 in.
1.25 x 1.75 in.
1.66 x 1 in.
1.66 x 1.75 in.
1.667 x 1 in.
1.667 x 1.75 in.
Wire Gauge:
12 to 4 AWG
16 to 8 AWG
2 to 500 MCM
20 to 10 AWG
22 to 16 AWG
28 to 20 AWG
6 to 0000 AWG
8 to 1 AWG
For Use With (Equipment):
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
M710, BMP71
Unit Size:
Pack of 100
Pack of 50
28 product options available for selection
Product selection table with 28 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Wire Gauge For Use With (Equipment) unitSize
17828764 1.66 x 1.75 in. 2 to 500 MCM M710, BMP71 Pack of 50
17881429 0.182 x 1 in. 28 to 20 AWG M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Pack of 100
17879184 0.182 x 1 in. 28 to 20 AWG M710, BMP71 Pack of 100
17841679 0.182 x 1.75 in. 28 to 20 AWG M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Pack of 100
17878974 0.182 x 1.75 in. 28 to 20 AWG M710, BMP71 Pack of 100
17881679 0.235 x 1 in. 22 to 16 AWG M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Pack of 100
17818884 0.235 x 1 in. 22 to 16 AWG M710, BMP71 Pack of 100
17861379 0.235 x 1.75 in. 22 to 16 AWG M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Pack of 100
17878824 0.235 x 1.75 in. 22 to 16 AWG M710, BMP71 Pack of 100
17851599 0.335 x 1 in. 20 to 10 AWG M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Pack of 100
17898874 0.335 x 1 in. 20 to 10 AWG M710, BMP71 Pack of 100
17811409 0.335 x 1.75 in. 20 to 10 AWG M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Pack of 100
17849034 0.439 x 1 in. 16 to 8 AWG M710, BMP71 Pack of 100
17808964 0.439 x 1.75 in. 16 to 8 AWG M710, BMP71 Pack of 100
17841649 0.444 x 1 in. 16 to 8 AWG M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Pack of 100
17821649 0.444 x 1.75 in. 16 to 8 AWG M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Pack of 100
17891519 0.645 x 1 in. 12 to 4 AWG M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Pack of 100
17879074 0.645 x 1 in. 12 to 4 AWG M710, BMP71 Pack of 100
17811489 0.645 x 1.75 in. 12 to 4 AWG M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Pack of 100
17868834 0.645 x 1.75 in. 12 to 4 AWG M710, BMP71 Pack of 100
17881619 0.851 x 1 in. 8 to 1 AWG M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Pack of 100
17808774 0.851 x 1 in. 8 to 1 AWG M710, BMP71 Pack of 100
17881379 0.851 x 1.75 in. 8 to 1 AWG M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Pack of 100
17841379 1.25 x 1 in. 6 to 0000 AWG M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Pack of 100
17838834 1.66 x 1 in. 2 to 500 MCM M710, BMP71 Pack of 50
17831629 1.667 x 1 in. 2 to 500 MCM M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Pack of 50
17891599 1.667 x 1.75 in. 2 to 500 MCM M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Pack of 50
17801639 1.25 x 1.75 in. 6 to 0000 AWG M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 28 options available.
28 options
This item is not returnable. View return policy
Product Code. 17828764 Supplier Brady™ Supplier No. 174527
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for rigorous wire marking applications, the PermaSleeve™ Heat Shrink Polyolefin labels combine speed, ease of use, and permanence to create high quality labeling.

  • Industrial grade with high temperature, UV, chemical, fuel, and oil resistance
  • Self-extinguishing labels
  • Crisp, clear identification resistant to abrasions and fading
  • 3:1 heat shrinkable labels fit snugly around wires for maximum insulation protection and permanent identification
  • Made of B-342 polyolefin material

Specifications

Certifications/Compliance ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS23053/5 (Class 1)
Adhesive Type Non-adhesive
Color White
Finish Matte
Format Die-cut
Material Polyolefin
Product Type Label
Sterility Non-sterile
For Use With (Application) Electrical Labeling, Wire and Cable Labeling
For Use With (Equipment) M710, BMP71
Quantity 50 Labels
Shape Rectangle
Temperature Range (English) -67°F to +275°F
Temperature Range (Metric) -55°C to +135°C
Wire Gauge 2 to 500 MCM
Dimensions (L x W) 1.66 x 1.75 in.
Length (English) 1.66 in.
Width (English) 1.75 in.
Width (Metric) 44.45 mm
Height (Metric) 42.16 mm
Diameter (English) 1 in.
Diameter (Metric) 25.4 mm
Alternate Part Number M7-1000-175-342
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.