missing translation for 'onlineSavingsMsg'
Learn More

Brady™ PermaSleeve™ White Heat Shrink Wire and Cable Die-cut Labels for M6/M7 Printers

Product Code. 17888944 Shop All Brady Products
Change view
Click to view available options
Dimensions (L x W):
0.182 x 0.5 in.
0.182 x 0.875 in.
0.182 x 1 in.
0.182 x 1.75 in.
0.235 x 0.5 in.
0.235 x 0.583 in.
0.235 x 0.875 in.
0.235 x 1 in.
0.235 x 1.75 in.
0.335 x 0.437 in.
0.335 x 0.515 in.
0.335 x 0.583 in.
0.335 x 0.875 in.
0.335 x 1 in.
0.335 x 1.75 in.
0.439 x 1 in.
0.439 x 1.75 in.
0.645 x 0.5 in.
0.645 x 0.875 in.
0.645 x 1 in.
0.645 x 1.75 in.
0.851 x 1 in.
0.851 x 1.75 in.
1.66 x 1.75 in.
Height (Metric):
4.62 mm
5.97 mm
8.51 mm
11.15 mm
16.38 mm
21.62 mm
42.16 mm
Wire Gauge:
12 to 4 AWG
16 to 8 AWG
2 to 500 MCM
20 to 10 AWG
22 to 16 AWG
28 to 20 AWG
8 to 1 AWG
Unit Size:
Pack of 1000
Pack of 2000
Pack of 2500
Pack of 3000
Pack of 4000
Pack of 500
Pack of 5000
24 product options available for selection
Product selection table with 24 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Height (Metric) Wire Gauge Unit Size
17888944 0.439 x 1 in. 11.15 mm 16 to 8 AWG Pack of 1000
17858914 0.182 x 0.5 in. 4.62 mm 28 to 20 AWG Pack of 5000
17838984 0.182 x 0.875 in. 4.62 mm 28 to 20 AWG Pack of 5000
17859094 0.182 x 1 in. 4.62 mm 28 to 20 AWG Pack of 2500
17828794 0.182 x 1.75 in. 4.62 mm 28 to 20 AWG Pack of 2500
17838234 0.235 x 0.583 in. 5.97 mm 22 to 16 AWG Pack of 3000
17828234 0.235 x 0.5 in. 5.97 mm 22 to 16 AWG Pack of 2000
17838144 0.235 x 0.875 in. 5.97 mm 22 to 16 AWG Pack of 2000
17888134 0.235 x 1 in. 5.97 mm 22 to 16 AWG Pack of 1000
17868234 0.235 x 1.75 in. 5.97 mm 22 to 16 AWG Pack of 1000
17808314 0.335 x 0.437 in. 8.51 mm 20 to 10 AWG Pack of 4000
17878374 0.335 x 0.515 in. 8.51 mm 20 to 10 AWG Pack of 2000
17898314 0.335 x 0.583 in. 8.51 mm 20 to 10 AWG Pack of 3000
17808264 0.335 x 0.875 in. 8.51 mm 20 to 10 AWG Pack of 2000
17868374 0.335 x 1 in. 8.51 mm 20 to 10 AWG Pack of 1000
17878384 0.335 x 1.75 in. 8.51 mm 20 to 10 AWG Pack of 1000
17808904 0.439 x 1.75 in. 11.15 mm 16 to 8 AWG Pack of 1000
17858804 0.645 x 0.5 in. 16.38 mm 12 to 4 AWG Pack of 2000
17848934 0.645 x 0.875 in. 16.38 mm 12 to 4 AWG Pack of 2000
17819014 0.645 x 1 in. 16.38 mm 12 to 4 AWG Pack of 1000
17828994 0.645 x 1.75 in. 16.38 mm 12 to 4 AWG Pack of 1000
17849014 0.851 x 1 in. 21.62 mm 8 to 1 AWG Pack of 1000
17829024 0.851 x 1.75 in. 21.62 mm 8 to 1 AWG Pack of 1000
17868134 1.66 x 1.75 in. 42.16 mm 2 to 500 MCM Pack of 500
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 24 options available.
24 options
This item is not returnable. View return policy
Product Code. 17888944 Supplier Brady™ Supplier No. 174460
  • ONLINE EXCLUSIVE PRICE
    £356.00
    £338.90 / Pack of 1000
    Save £17.10
    4% Off
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for rigorous wire marking applications, PermaSleeve™ Heat Shrink Polyolefin labels combine speed, ease of use, and permanence to create high quality labeling.

  • Very high temperature resistance, UV resistant, chemical resistant, fuel and oil resistant, self-extinguishing
  • Crisp, clear identification resistant to abrasions and fading
  • 3:1 heat shrink labels fit snugly around wires for maximum insulation protection and permanent identification
  • Made of B-342 polyolefin

Specifications

Certifications/Compliance ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS23053/5 (Class 1)
Adhesive Type Non-adhesive
Color White
Finish Matte
Format Die-cut
Material Polyolefin
Product Type Label
Sterility Non-sterile
For Use With (Application) Electrical Labeling, Wire and Cable Labeling
For Use With (Equipment) M610, M710, M611, BMP61, BMP71
Quantity 1000 Labels
Shape Rectangle
Temperature Range (English) -67°F to +275°F
Temperature Range (Metric) -55°C to +135°C
Wire Gauge 16 to 8 AWG
Dimensions (L x W) 0.439 x 1 in.
Length (English) 0.439 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Height (Metric) 11.15 mm
Diameter (English) 0.25 in.
Diameter (Metric) 6.35 mm
Alternate Part Number BM-250-1-342
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.