missing translation for 'onlineSavingsMsg'
Learn More

Brady™ PermaSleeve™ Polyolefin Label Cartridges for BMP™21 Series Printers

Product Code. 11513894
Change view
Click to view available options
Color:
Black
White
Width (English):
0.18 in.
0.3 in.
0.439 in.
Width (Metric):
4.572 mm
11.15 mm
16.38 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Width (English) Width (Metric) unitSize
11513894 Black 0.439 in. 11.15 mm Each
11503894 Black 0.18 in. 4.572 mm Each
11523894 White 0.3 in. 16.38 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11513894 Supplier Brady™ Supplier No. 110925
  • ONLINE EXCLUSIVE PRICE
    £83.60
    £82.08 / Pack of 1
    Save £1.52
    1% Off
Estimated Shipment: 12-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

PermaSleeve™ Polyolefin Label Cartridges fit snugly around wires for identification and protection. Industrial Grade – Extreme temperature resistance, UV resistant, Chemical resistant, Fuel and Oil resistant, Self-extinguishing.

  • Fade-resistant and flame-retardant
  • Heat-shrinkable to 3:1 shrink ratio
  • Available in continuous cut-to-length format
  • Use with BMP21, BMP21-Plus printers
  • For electrical contractors, panel builders, automation technicians and industrial professionals
  • Panel Identification, Wire and Cable Marking

Compliance

RoHS Compliant, UL Recognized, WEEE, EU REACH SVHC, SAE-AMS-DTL-23053/5C (Class 1), SAE-AS-81531, MIL-STD-202, CSA Accepted

†Not compatible with the ID PAL™ printer

Specifications

Product Type Label Cartridge
Color Black
For Use With (Equipment) Brady M210 Label Printer, Brady M210-LAB Label Printer, Brady M211 Label Printer, BMP21-PLUS Label Printer, BMP21-LAB Label Printer
Material Polyolefin
Print Technology Thermal Transfer
Length (English) 7 ft.
Width (English) 0.439 in.
Length (Metric) 2.13 m
Width (Metric) 11.15 mm
Height (English) 0.439 in
Height (Metric) 11.15 mm
Dimensions (L x W) 7 x 0.439 in. (2.13 m x 11.15 mm)
Description PermaSleeve Heat-shrink Polyolefin Sleeve for BMP21-PLUS; BMP21; IDPAL
Finish Matte
Format Continuous
Printable Sides One
Temperature Range (English) -67°F to 275°F
Temperature Range (Metric) -55°C to 135°C
Certifications/Compliance UL Recognised to UL224; SAE-AMS-DTL-23053/5 C (Class 1); SAE-AS-81531
For Use With (Application) Electrical labelling;Wire and cable labelling
Quantity 1 Ea.
Alternate Part Number M21-250-C-342
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.