missing translation for 'onlineSavingsMsg'
Learn More

Brady™ PermaSleeve™ Heat Shrink Wire and Cable Labels for M6/M7 Printers, Rotated on Liner

Product Code. 17861469
Click to view available options
Dimensions (LxW):
0.182 x 2 in.
0.235 x 2 in.
0.335 x 2 in.
0.444 x 2 in.
0.645 x 2 in.
0.851 x 2 in.
1.25 x 2 in.
1.667 x 2 in.
Wire Gauge:
12 to 4 AWG
16 to 8 AWG
2 to 500 MCM
20 to 10 AWG
22 to 16 AWG
28 to 20 AWG
6 to 0000 AWG
8 to 1 AWG
Color:
Black
White
Yellow
Height (Metric):
4.62 mm
5.97 mm
8.51 mm
11.28 mm
16.38 mm
21.62 mm
31.75 mm
42.34 mm
Unit Size:
Pack of 70
This item is not returnable. View return policy

Product Code. 17861469

Brand: Brady™ 173674

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for rigorous wire marking applications, PermaSleeve™ Heat Shrink Polyolefin labels combine speed, ease of use, and permanence to create high quality labeling.

  • Very high temperature resistance, UV resistant, chemical resistant, fuel and oil resistant, self-extinguishing
  • Crisp, clear identification resistant to abrasions and fading
  • 3:1 heat shrink labels fit snugly around wires for maximum insulation protection and permanent identification
  • Made of B-342 polyolefin material
  • Rotated on liner

Specifications

Certifications/Compliance ASTM D 2671, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AMS-DTL-23053, SAE-AS-81531, UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS23053/5 (Class 1)
Adhesive Type Non-adhesive
Color White
Finish Matte
Format Die-cut
Material Polyolefin
Product Type Label
Sterility Non-sterile
For Use With (Application) Electrical Labeling, Wire and Cable Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Quantity 70 Labels
Shape Rectangle
Temperature Range (English) -67°F to +275°F
Temperature Range (Metric) -55°C to +135°C
Wire Gauge 8 to 1 AWG
Dimensions (LxW) 0.851 x 2 in.
Length (English) 0.851 in.
Width (English) 2 in.
Width (Metric) 50.8 mm
Height (Metric) 21.62 mm
Diameter (English) 0.5 in.
Diameter (Metric) 12.7 mm
Alternate Part Number M6-500-2-342-WT-R
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.