missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PermaSleeve™ Heat Shrink Wire and Cable Continuous Labels for M6/M7 Printers
Designed for rigorous wire marking applications, PermaSleeve™ Heat Shrink Polyolefin labels combine speed, ease of use, and permanence to create high quality labeling.
Brand: Brady™ 174512
Additional Details : Weight : 0.51300kg
Description
- Very high temperature resistance, UV resistant, chemical resistant, fuel and oil resistant, self-extinguishing
- Crisp, clear identification resistant to abrasions and fading
- 3:1 heat shrink labels fit snugly around wires for maximum insulation protection and permanent identification
- Made of B-342 polyolefin material
Specifications
Method 215, Method 215K, MIL-DTL-23053/5 Class 1, MIL-M-81531, MIL-STD-202, MIL-STD-202F, UL 224, RoHS Compliant to 2011/65/EU (Pass 2015/863), SAE AS23053/5 (Class 1), SAE AS-81531 | |
White | |
Continuous | |
Labels | |
Electrical Labeling, Wire and Cable Labeling | |
Rectangle | |
-55°C to +135°C | |
50 ft. x 0.335 in. | |
15.24 m | |
8.51 mm | |
0.187 in. |
Non-adhesive | |
Matte | |
Polyolefin | |
Non-sterile | |
M710, BMP71 | |
-67°F to +275°F | |
20 to 10 AWG | |
50 ft. | |
0.335 in. | |
8.51 mm | |
4.75 mm |