missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ PermaSleeve™ Heat-Shrink Polyolefin BMP51/BMP53/BMP41 Label Maker Cartridge
Click to view available options
Width (English):
0.235 in.
0.335 in.
0.439 in.
0.645 in.
Unit Size:
Each
Description
- 3:1 heat shrinkable sleeve fits snugly around wire
- Chemical, corrosion and UV resistant
- One cartridge contains 80 labels
Specifications
Specifications
| Description | Shrink Ratio: 3:1 |
| Color | Black, White |
| Finish | Matte |
| Format | Cartridge |
| Material | Polyolefin (B-342) |
| Product Type | Label Maker Cartridge |
| For Use With (Application) | Wire and cable marking |
| For Use With (Equipment) | BMP™51, BMP™53, BMP™41 Printers |
| Width (English) | 0.439 in. |
| Height (English) | 0.75 ft. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction