missing translation for 'onlineSavingsMsg'
Learn More

Brady™ PermaSleeve™ Heat-shrink Labels

Product Code. 17980670
Click to view available options
Dimensions (LxW):
11.15 mm (H) x 2.13 m (L)
16.38 mm (H) x 2.13 m (L)
19.05 mm (W) x 11.15 mm (H)
19.05 mm (W) x 16.38 mm (H)
19.05 mm (W) x 5.97 mm (H)
19.05 mm (W) x 8.51 mm (H)
25.40 mm (W) x 16.38 mm (H)
25.40 mm (W) x 5.97 mm (H)
25.40 mm (W) x 8.51 mm (H)
25.78 mm (W) x 11.15 mm (H)
5.97 mm (H) x 2.13 m (L)
8.51 mm (H) x 2.13 m (L)
Format:
Continuous
Die-cut
Color:
White
Yellow
Unit Size:
Each
Pack of 80
This item is not returnable. View return policy

Product Code. 17980670

Brand: Brady™ 170717

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Permanently mark wires with the durable PermaSleeve™ PS Heat-shrink polyolefin sleeve label material (B-342). Designed for use with a durable Brady™ handheld label printer.

  • Designed specifically for rigorous cable and wire marking applications
  • Self-extinguishing and resistant to extreme temperatures, UV light, chemicals, fuel and oil
  • Fast shrinking to save installation time and cost
  • Made with a crisp, clear identification surface that is resistant to abrasions and fading

Specifications

Certifications/Compliance UL Recognised to UL224;SAE-AMS-DTL-23053/5 C (Class 1);SAE AS-81531 Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Non-adhesive
Color Yellow
Finish Matte
Format Continuous
Material Polyolefin
Product Type Wire and Cable Markers
Sterility Non-sterile
For Use With (Application) Electrical labelling;Wire and cable labelling
For Use With (Equipment) BMP41;BMP51;BMP53;M511;M410;M510
Quantity 1
Temperature Range (English) -67°F to 275°F
Temperature Range (Metric) -55°C to 135°C
Wire Gauge 16 AWG - 8 AWG
Dimensions (LxW) 11.15 mm (H) x 2.13 m (L)
Length (English) 7 ft.
Length (Metric) 2.13 m
Width (English) 0.439 in.
Width (Metric) 1.1 cm
Height (English) 0.439 in
Height (Metric) 11.15 mm
Alternate Part Number M4C-250-342-YL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.