missing translation for 'onlineSavingsMsg'
Learn More

Brady™ PermaSleeve™ Heat-shrink Labels

Product Code. 17960770
Change view
Click to view available options
Dimensions (L x W):
11.15 mm (H) x 2.13 m (L)
16.38 mm (H) x 2.13 m (L)
19.05 mm (W) x 11.15 mm (H)
19.05 mm (W) x 16.38 mm (H)
19.05 mm (W) x 5.97 mm (H)
19.05 mm (W) x 8.51 mm (H)
25.40 mm (W) x 16.38 mm (H)
25.40 mm (W) x 5.97 mm (H)
25.40 mm (W) x 8.51 mm (H)
25.78 mm (W) x 11.15 mm (H)
5.97 mm (H) x 2.13 m (L)
8.51 mm (H) x 2.13 m (L)
Format:
Continuous
Die-cut
Color:
White
Yellow
Unit Size:
Each
Pack of 80
15 product options available for selection
Product selection table with 15 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Format Color unitSize
17960770 5.97 mm (H) x 2.13 m (L) Continuous Yellow Each
17950670 5.97 mm (H) x 2.13 m (L) Continuous White Each
17930760 19.05 mm (W) x 5.97 mm (H) Die-cut White Pack of 80
17891789 25.40 mm (W) x 5.97 mm (H) Die-cut White Pack of 80
17980750 8.51 mm (H) x 2.13 m (L) Continuous White Each
17920760 8.51 mm (H) x 2.13 m (L) Continuous Yellow Each
17910760 19.05 mm (W) x 8.51 mm (H) Die-cut White Pack of 80
17801749 25.40 mm (W) x 8.51 mm (H) Die-cut White Pack of 80
17990750 11.15 mm (H) x 2.13 m (L) Continuous White Each
17980670 11.15 mm (H) x 2.13 m (L) Continuous Yellow Each
17900760 19.05 mm (W) x 11.15 mm (H) Die-cut White Pack of 80
17861769 25.78 mm (W) x 11.15 mm (H) Die-cut White Pack of 80
17961950 16.38 mm (H) x 2.13 m (L) Continuous White Each
17940760 19.05 mm (W) x 16.38 mm (H) Die-cut White Pack of 80
17821829 25.40 mm (W) x 16.38 mm (H) Die-cut White Pack of 80
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 15 options available.
15 options
This item is not returnable. View return policy
Product Code. 17960770 Supplier Brady™ Supplier No. 170713
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Permanently mark wires with the durable PermaSleeve™ PS Heat-shrink polyolefin sleeve label material (B-342). Designed for use with a durable Brady™ handheld label printer.

  • Designed specifically for rigorous cable and wire marking applications
  • Self-extinguishing and resistant to extreme temperatures, UV light, chemicals, fuel and oil
  • Fast shrinking to save installation time and cost
  • Made with a crisp, clear identification surface that is resistant to abrasions and fading

Specifications

Certifications/Compliance UL Recognised to UL224;SAE-AMS-DTL-23053/5 C (Class 1);SAE AS-81531 Compliant with Directive 2011/65/EU and 2015/863
Adhesive Type Non-adhesive
Color Yellow
Finish Matte
Format Continuous
Material Polyolefin
Product Type Wire and Cable Markers
Sterility Non-sterile
For Use With (Application) Electrical labelling;Wire and cable labelling
For Use With (Equipment) BMP41;BMP51;BMP53;M511;M410;M510
Quantity 1
Temperature Range (English) -67°F to 275°F
Temperature Range (Metric) -55°C to 135°C
Wire Gauge 22 AWG - 16 AWG
Dimensions (L x W) 5.97 mm (H) x 2.13 m (L)
Length (English) 7 ft.
Length (Metric) 2.13 m
Width (English) 0.235 in.
Width (Metric) 0.6 cm
Height (English) 0.235 in
Height (Metric) 5.97 mm
Alternate Part Number M4C-125-342-YL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.