missing translation for 'onlineSavingsMsg'
Learn More

Brady™ PermaShield™ Thermal Transfer Printable Labels

Product Code. 11513734
Change view
Click to view available options
Size (English):
1.25 x 0.75 in. (W x H)
2 x 1 in. (W x H)
2.75 x 1.75 in. (W x H)
Unit Size:
1 roll
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size (English) unitSize
11513734 1.25 x 0.75 in. (W x H) 1 roll
11553734 2.75 x 1.75 in. (W x H) 1 roll
11533734 2 x 1 in. (W x H) 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11513734 Supplier Brady™ Supplier No. 030144
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For general purpose identification including Asset tracking and Rating plates. Brady™ PermaShield™ Thermal Transfer Printable Labels are made of metallized Polyester with overlaminate.

  • Made of metallized polyester with overlaminate so they remain clear and easy to read even in harsh environments
  • Material is UL Recognized, CSA Approved, AGA Approved, Halogen-Free (DIN VDE 0472/parts 815)
  • Designed to withstand numerous solvents and variable temperatures when applied to various surfaces

Specifications

Description PermaShield Thermal Transfer Printable Labels
Adhesive Type Acrylic, Permanent
Color Silver
Finish Gloss
Format Roll
Material Metallized Polyester (B-428), Polyester (B-966B)
Product Type Thermal Transfer Printer Label
For Use With (Application) Asset Tracking, Rating Plates, General Purpose Identification
For Use With (Equipment) BBP™81 Label Printer, IP Series, BradyPrinter™ PR Plus Series Printer
Horizontal Repeat (Metric) 41.91 mm
Labels per Row 2
Quantity 2000/Pk.
Shape Rectangle
Size (English) 1.25 x 0.75 in. (W x H)
Temperature Range (Metric) -70°C to +120°C
Thickness (English) 0.0073 in.
Thickness (Metric) 0.185 mm
Vertical Repeat (Metric) 28.58 mm
Dimensions (L x W) 19.05 x 31.75 mm
Width (Metric) 31.75 mm
Height (Metric) 19.05 mm
Alternate Part Number THT-22-428-2
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.