missing translation for 'onlineSavingsMsg'
Learn More

Brady™ PermaShield™ Metalized Polyester Labels with Overlaminate for M6/M7 Printers

Product Code. 17858434
Change view
Click to view available options
Dimensions (L x W):
0.5 x 1 in.
1 x 2 in.
1.25 x 2.75 in.
1.65 x 3 in.
Height (Metric):
12.7 mm
25.4 mm
31.75 mm
41.91 mm
Unit Size:
Pack of 100
Pack of 500
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Height (Metric) unitSize
17858434 0.5 x 1 in. 12.7 mm Pack of 500
17858184 1 x 2 in. 25.4 mm Pack of 100
17878334 1.25 x 2.75 in. 31.75 mm Pack of 100
17878124 1.65 x 3 in. 41.91 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17858434 Supplier Brady™ Supplier No. 173963
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Metallized polyester labels are designed for applications that use barcodes, alphanumerics, graphic symbols and logos and require nameplate-like quality.

  • Matte, light gray finish gives labels a rating and serial plate appearance
  • Labels are designed to withstand numerous solvents and variable temperatures when applied to various surfaces
  • UL approved, CSA accepted
  • Service temperature of -40°C to 120°C (-40°F to 248°F)
  • Made of B-428 polyester material

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance Halogen-free (DIN VDE 0472 Part 815)
Adhesive Type Permanent Acrylic
Coating None
Color Gray
Finish Gloss
Format Die-cut
Material Polyester
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, Circuit Board Labeling, Equipment Labeling, General Identification, Inventory and Inspection Labeling
For Use With (Equipment) M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter)
Latex Free No
Quantity 500 Labels
Shape Rectangle
Temperature Range (English) -40°F to +248°F
Temperature Range (Metric) -70°C to +120°C
Thickness (English) 0.0073 in.
Thickness (Metric) 0.185 mm
Dimensions (L x W) 0.5 x 1 in.
Length (English) 0.5 in.
Width (English) 1 in.
Width (Metric) 25.4 mm
Height (Metric) 12.7 mm
Alternate Part Number M6-17-428-PSL
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.