missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Permanent Acrylic Adhesive Laminated Polyester Transport Signs
Click to view available options
Color:
Black on Yellow
Red
Yellow
Height (Metric):
100 mm
200 mm
Quantity:
1 Ea.
250/Roll
Unit Size:
1 roll
Each
Specifications
Specifications
| Certifications/Compliance | ISO 7010, RoHS compliant using EU Directive 2002/95/EC |
| Finish | Gloss |
| Material | Polyester |
| Quantity | 1 Ea. |
| Adhesive Type | Permanent Acrylic |
| Description | Laminated Polyester |
| For Use With (Application) | Pipe markers and safety signs |
| Height (Metric) | 200 mm |
| Thickness | 0.024 mm |
| Width (Metric) | 200 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction