missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Tubing
- Vacuum Tubing
- HelixMark™ Peristaltic Pump Silicone Tubing
HelixMark™ Peristaltic Pump Silicone Tubing
Product Code. 16603264
Change view
Click to view available options
Diameter (Metric) Inner:
0.51 mm
0.79 mm
0.99 mm
1.50 mm
1.60 mm
2.01 mm
2.52 mm
3.00 mm
3.18 mm
4.01 mm
4.78 mm
6.35 mm
7.95 mm
9.53 mm
12.01 mm
12.70 mm
15.88 mm
16.00 mm
19.05 mm
25.40 mm
Diameter (Metric) Outer:
1.60 mm
2.52 mm
3.02 mm
3.53 mm
3.71 mm
3.99 mm
4.01 mm
4.80 mm
5.44 mm
6.38 mm
7.95 mm
7.98 mm
9.55 mm
9.86 mm
11.13 mm
11.15 mm
11.43 mm
12.70 mm
12.73 mm
13.21 mm
14.30 mm
15.89 mm
15.98 mm
16.38 mm
19.03 mm
19.05 mm
19.56 mm
20.03 mm
22.20 mm
22.23 mm
24.03 mm
25.38 mm
28.55 mm
34.90 mm
35.56 mm
Unit Size:
3 rolls
38 product options available for selection
| Product Code. | Diameter (Metric) Inner | Diameter (Metric) Outer | unitSize |
|---|---|---|---|
| 16603264 | 0.51 mm | 3.71 mm | - |
| 16613264 | 0.79 mm | 3.99 mm | - |
| 16623264 | 0.99 mm | 1.60 mm | - |
| 16633264 | 1.50 mm | 2.52 mm | - |
| 16643264 | 1.60 mm | 4.80 mm | - |
| 16653264 | 1.60 mm | 6.38 mm | - |
| 16663264 | 2.01 mm | 3.02 mm | - |
| 16673264 | 2.52 mm | 3.53 mm | - |
| 16683264 | 3.00 mm | 4.01 mm | - |
| 16693264 | 3.18 mm | 6.38 mm | - |
| 16603274 | 3.18 mm | 7.95 mm | - |
| 16613274 | 4.01 mm | 5.44 mm | - |
| 16623274 | 4.78 mm | 7.98 mm | 3 rolls |
| 16633274 | 4.78 mm | 9.55 mm | - |
| 16643274 | 4.78 mm | 9.86 mm | - |
| 16653274 | 4.78 mm | 11.13 mm | - |
| 16663274 | 6.35 mm | 9.55 mm | - |
| 16673274 | 6.35 mm | 11.13 mm | - |
| 16683274 | 6.35 mm | 11.43 mm | - |
| 16693274 | 6.35 mm | 12.70 mm | - |
| 16603284 | 6.35 mm | 13.21 mm | - |
| 16613284 | 7.95 mm | 11.15 mm | - |
| 16623284 | 7.95 mm | 12.73 mm | - |
| 16633284 | 7.95 mm | 15.98 mm | - |
| 16643284 | 9.53 mm | 14.30 mm | - |
| 16653284 | 9.53 mm | 15.89 mm | - |
| 16663284 | 9.53 mm | 16.38 mm | - |
| 16673284 | 9.53 mm | 19.03 mm | - |
| 16683284 | 12.01 mm | 20.03 mm | - |
| 16693284 | 12.70 mm | 19.05 mm | - |
| 16603294 | 12.70 mm | 19.56 mm | - |
| 16613294 | 12.70 mm | 22.20 mm | - |
| 16623294 | 15.88 mm | 22.23 mm | - |
| 16633294 | 15.88 mm | 25.38 mm | - |
| 16643294 | 16.00 mm | 24.03 mm | - |
| 16653294 | 19.05 mm | 28.55 mm | - |
| 16663294 | 25.40 mm | 34.90 mm | - |
| 16673294 | 25.40 mm | 35.56 mm | - |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 38 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
- Designed and manufactured for use with medical and pharmaceutical peristaltic pumps and other applications with higher effective forces
- A special production process designed to meet these requirements ensures that the products provide greater stability and capacity to withstand stresses
- The range offers sizes suitable for use with all commonly used pump types
- The tubing is individually packaged in pre-cut lengths of 7.5 m
Specifications
Specifications
| Certifications/Compliance | USP Class VI, ISO 10993-1, FDA 21 CFR 177-2600, EP 3.1.9 |
| Description | Matching pump size: #112 |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 0.51 mm |
| Material | Platinum-cured Silicone |
| Diameter (Metric) Outer | 3.71 mm |
| Overall Length (English) | 25 ft. |
| Overall Length (Metric) | 7.5 m |
| Thickness (Metric) | 1.60 mm |
| For Use With | Peristaltic Pump Silicone Tubing for Increased Durability and Performance |
| Min. Operating Temperature (Metric) | -30°C |
| Packaging Quantity | 7.5 m |
| Sterility | Non-sterile |
| Max. Operating Temperature (Metric) | 200°C |
| Product Type | Tubing |
| Show More Show Less |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?