missing translation for 'onlineSavingsMsg'
Learn More
Learn More
HelixMark™ Peristaltic Pump Silicone Tubing
Click to view available options
Diameter (Metric) Inner:
0.51 mm
0.79 mm
0.99 mm
1.50 mm
1.60 mm
2.01 mm
2.52 mm
3.00 mm
3.18 mm
4.01 mm
4.78 mm
6.35 mm
7.95 mm
9.53 mm
12.01 mm
12.70 mm
15.88 mm
16.00 mm
19.05 mm
25.40 mm
Diameter (Metric) Outer:
1.60 mm
2.52 mm
3.02 mm
3.53 mm
3.71 mm
3.99 mm
4.01 mm
4.80 mm
5.44 mm
6.38 mm
7.95 mm
7.98 mm
9.55 mm
9.86 mm
11.13 mm
11.15 mm
11.43 mm
12.70 mm
12.73 mm
13.21 mm
14.30 mm
15.89 mm
15.98 mm
16.38 mm
19.03 mm
19.05 mm
19.56 mm
20.03 mm
22.20 mm
22.23 mm
24.03 mm
25.38 mm
28.55 mm
34.90 mm
35.56 mm
Unit Size:
3 rolls
Description
- Designed and manufactured for use with medical and pharmaceutical peristaltic pumps and other applications with higher effective forces
- A special production process designed to meet these requirements ensures that the products provide greater stability and capacity to withstand stresses
- The range offers sizes suitable for use with all commonly used pump types
- The tubing is individually packaged in pre-cut lengths of 7.5 m
Specifications
Specifications
| Certifications/Compliance | USP Class VI, ISO 10993-1, FDA 21 CFR 177-2600, EP 3.1.9 |
| Description | Matching pump size: #73 |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 9.53 mm |
| Material | Platinum-cured Silicone |
| Diameter (Metric) Outer | 15.89 mm |
| Overall Length (English) | 25 ft. |
| Overall Length (Metric) | 7.5 m |
| Thickness (Metric) | 3.18 mm |
| For Use With | Peristaltic Pump Silicone Tubing for Increased Durability and Performance |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction