missing translation for 'onlineSavingsMsg'
Learn More

B Braun™ Perfusor™ Extension Lines

Product Code. p-8004378
Click to view available options
Length (Metric):
1500 mm
Material:
Polyethylene
Volume (Metric):
1.2 mL (Priming)
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 10859280

Brand: B Braun™ 8722935

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Constructed of Polyethylene or PVC. B Braun™ Extension Lines allow minimal dead space volume. Transparent tube provides accurate liquid visual.

  • Transparent tube provides accurate liquid visual
  • Minimal dead space volume
  • Luer-Lock connector
  • Can be used with syringe pumps up to a pressure of <2 bar

Specifications

Material Polyethylene
Color Transparent
For Use With (Application) Mobilizing patients
Length (Metric) 1500 mm
Product Type IV Extension Line
Volume (Metric) 1.2 mL (Priming)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.