missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Performance Under-Counter Laboratory Refrigerator, Dynamic Cooling Lab Fridge

Product Code. 31932490 Shop All Liebherr Appliances Products
Change view
Click to view available options
Capacity (Metric):
123 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31932490 123 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 31932490 Supplier Liebherr™ Supplier No. SRUVG 1001
  • ONLINE EXCLUSIVE PRICE
    £1899.00
    £1765.71 / Pack of 1
    Save £133.29
    7% Off
 Restricted Item
Estimated Shipment: 16-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Secure, accurate and ultra energy-efficient fridge storage, the Liebherr™ fully integrated underbench Lab Fridge is designed for laboratory applications.

  • Dimensions (H x W x D) 81.9 - 87.9 x 59.7 x 58.4 cm
  • Net weight 36 kg, gross weight 38 kg, heat emission 75 kJ/h
  • Provides ample space for laboratory samples and materials
  • Temperature setting +3°C to +16°C - adjustable for various storage requirements, ±3°C temperature stability tested to EN60068-3
  • Energy consumption 91 kWh/a - low running costs, helps to meet sustainability targets
  • Fan-assisted cooling - assures uniform temperature distribution
  • Three shelves - facilitate organisation and separation of samples
  • Noise level 39 dB - ensures quiet operation in the laboratory
  • Mechanical door lock - prevents unauthorised access
  • Connectivity retro-fittable - enables integration with digital monitoring systems
  • Natural refrigerant R 600a - environmentally friendly and energy-efficient
  • +2°C SafetyDevice - regulates temperature in the event of a fault and protects contents from freezing
  • Antimicrobial handle - reduces bacteria by 99.99% without additional cleaning effort
  • Max. temperature recording - automatically logs temperature deviations for a quick overview
  • Comprehensive alarm systems - immediate alert in case of malfunction preserves sample quality
  • Access port for external sensors - easy retrofitting for additional temperature control
  • Self-closing door - closes automatically below 90° and keeps appliance temperature stable
  • Can optionally be retrofitted with a WiFi/LAN interface
  • 5-year extended warranty option available in select countries

Specifications

Type Lab Fridge
Capacity (English) 4.34 cu. ft.
Capacity (Metric) 123 L
Temperature Range 3°C to 16°C
Temperature Resolution 0.1°C
Temperature Sensor NTC
Temperature Stability ±3 K
Refrigerant R 600a
Door Style Solid Reversible Self-closing with Lock
No. of Doors 1
Door Material Steel
Hinge Side Right
Drawers No
No. of Drawers 0
Shelves 2 Adjustable
Cabinet Material Scratch-resistant Painted Steel
Exterior Finish Powder-coated Steel
Interior Commercial-grade Moulded Polystyrol
Certifications/Compliance ISO 9001, ISO 14001, CE
Style Underbench
Display Touch Control, Monochrome Display in Door
Casters No
Condenser Type Low-maintenance rear-wall wire-on-tube
Control Type Touch Control / Digital Display in Door
For Use With (Application) Storage of Temperature-sensitive Products
Ports 1 x 10 mm dia. Access Port
Product Line Performance Integrated Underbench Lab
Defrost Timed off-cycle
Lighting No
Packaging Type Cardboard Carton
Monitoring Options Integrated Alarm Systems
Access Security Mechanical Door Lock
Chart Recorder No
Data Outputs Volt-free Alarm Contact
Connectivity Retrofittable WiFi/LAN Interface
Compressor CFC-free
Dimensions (DxWxH) Exterior 58.4 x 59.7 x 81.9 - 87.9 cm
Dimensions (D x W x H) Interior 46.7 x 45.0 x 48.2 cm
Depth (Metric) Exterior 58.4 cm
Depth (Metric) Interior 46.7 cm
Height (Metric) Exterior 81.9 to 87.9 cm
Height (Metric) Interior 48.2 cm
Width (Metric) Exterior 59.7 cm
Width (Metric) Interior 45 cm
Amperage 2.0 A
Plug Type CEE 7/7
Voltage 220/240 V
Frequency 50 Hz
Phase 1
Wattage 80 W
Energy Usage 91 kWh/a
Green Features EcoVadis Silver
Shipping Weight (Metric) 38 kg
Weight (Metric) 35 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.