missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Performance High-Volume Upright Fridge for Professional Use
GREENER_CHOICE

Product Code. 30178695
Click to view available options
Capacity (Metric):
486 L
1096 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30178695

Brand: Liebherr™ FRPSVG1402

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

General use refrigerator that provides secure, long-lasting and energy-efficient fridge storage for non temperature-sensitive products.

  • Professional upright fridge for general purpose storage, reach-in
  • Temperature range -2 to +15°C, Class M1
  • Climate class (energy directive): 5
  • Fan-assisted refrigeration system with automatic hot gas defrost. Stainless steel exterior and interior
  • Refrigerant R 290, connection rating 4.0 A, 220-240V/50/1-ph
  • Multifunctional digital controller with high resolution display and connectivity options
  • Self-closing doors with 90° dwell position and mechanical lock, 150 mm height-adjustable legs
  • 60 kg shelf load

Specifications

Type Refrigerator
Capacity (English) 289.53 gal.
Capacity (Metric) 1096 L
Temperature Range -2°C to +15°C
Temperature Resolution 1 K
Temperature Sensor NTC
Refrigerant R 290
Door Style Solid Reversible Self-closing with Lock
No. of Doors 2
Hinge Side Left or Right
Shelves 4
Cabinet Material Stainless Steel (304)
Exterior Finish Stainless Steel
Certifications/Compliance ISO 9001, ISO 14001, CE
Style Upright
Display High-Contrast Monochrome Display with Touch Buttons
Casters No
Color Stainless Steel
Condenser Type Low-Maintenance Wire-on-Tube with Washable Filter
Control Type Digital Controller
Ports None
Warranty 2 Years Parts and Labor
Defrost Automatic Hot-Gas Defrost
Lighting LED Ceiling Mounted
Monitoring Options SmartCoolingHub
Access Security Mechanical Door Lock with Key
Connectivity WiFi/Lan Module Optional
Compressor CFC-free
Amperage 4 A
Plug Type CEE 7/7
Voltage 220/240 V
Frequency 50 Hz
Phase 1, Single Phase
Energy Usage 807 kWh/a
Green Features Natural Refrigerant, Energy Efficient, Ecovadis Gold
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.