missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Performance Countertop Laboratory Refrigerator, Static Cooling Lab Fridge
GREENER_CHOICE

Product Code. 31932489 Shop All Liebherr Appliances Products
Change view
Click to view available options
Capacity (Metric):
94 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
31932489 94 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31932489 Supplier Liebherr™ Supplier No. SRCSE 801
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 05-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Secure, accurate and ultra energy-efficient freezer storage, the Liebherr™ countertop Lab Fridge is designed for laboratory applications.

  • Dimensions (H x W x D) 68 x 55 x 61 cm
  • Net weight 27.8 kg, gross weight 30.1 kg, heat emission 75 kJ/h
  • Compact size for flexible placement
  • Temperature setting +3°C to +7°C - adjustable for various storage requirements, ±3°C temperature stability tested to EN60068-3
  • Energy consumption 91 kWh/a - low running costs, helps to meet sustainability targets
  • Static cooling - suitable for the small appliance size
  • Two shelves - enable clear storage
  • Noise level 39 dB - ensures quiet operation in the laboratory
  • Mechanical door lock - prevents unauthorised access
  • Connectivity retro-fittable - enables integration with digital monitoring systems
  • Natural refrigerant R 600a - environmentally friendly and energy-efficient
  • Comprehensive alarm systems - immediate alert in case of malfunction preserves sample quality
  • Access port for external sensors - easy retrofitting for additional temperature control
  • Can optionally be retrofitted with a WiFi/LAN interface

Specifications

Type Lab Freezer
Capacity (English) 3.32 cu. ft.
Capacity (Metric) 94 L
Temperature Range 3°C to 7°C
Temperature Resolution 1.0°C
Temperature Sensor NTC
Temperature Stability ±3 K
Refrigerant R 600a
Door Style Solid
No. of Doors 1
Door Material Steel
Hinge Side Right
Drawers No
No. of Drawers 0
Shelves 2
Cabinet Material Scratch-resistant Painted Steel
Exterior Finish Powder-coated Steel
Interior Commercial-grade Moulded Polystyrol
Certifications/Compliance ISO 9001, ISO 14001, CE
Style Countertop
Display Touch Control, Monochrome Display
Casters No
Color White
Condenser Type Low-maintenance rear-wall wire-on-tube
Control Type Touch Control / Monochrome Display
For Use With (Application) Storage of temperature-sensitive products
Ports 1 x 10 mm dia. Access Port
Product Line Performance Countertop Lab
Defrost Timed off-cycle
Lighting LED
Packaging Type Cardboard Carton
Monitoring Options Integrated Alarm Systems
Access Security Mechanical Door Lock
Chart Recorder No
Connectivity Retrofittable WiFi/LAN Interface
Compressor CFC-free
Dimensions (DxWxH) Exterior 61 x 55 x 68 cm
Dimensions (D x W x H) Interior 46 x 40 x 52 cm
Depth (Metric) Exterior 61 cm
Depth (Metric) Interior 46 cm
Height (Metric) Exterior 68 cm
Height (Metric) Interior 52 cm
Width (Metric) Exterior 55 cm
Width (Metric) Interior 40 cm
Amperage 1.3 A
Plug Type CEE 7/7
Voltage 220/240 V
Frequency 50 Hz
Phase 1
Wattage 50 W
Energy Usage 87 kWh/a
Green Features EcoVadis Silver
Shipping Weight (Metric) 27.8 cm
Weight (Metric) 27.8 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.