missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Perforated Stackable and Nestable Crate

Product Code. p-200108424
Change view
Click to view available options
Color:
Gray
White
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color unitSize
30245701 White Each
30245721 Gray Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 30245701 Supplier Gilac™ Supplier No. G184003
Add to basket
Add to basket
This item is not returnable. View return policy

Perforated food-grade plastic crate (HDPE). Stackable and nestable crate with half-turn interlocking mechanism and alignment guide.

  • Perforated 600 x 400 mm food-grade plastic crate (HDPE)
  • Stackable and nestable crate with half-turn interlocking mechanism and alignment guide
  • Ideal for transportation or for use in cold chain logistics
  • This large perforated crate with professional-grade handles will be your ally for a long time

Specifications

Closure Type None
Color White
Material HDPE
Shape Rectangular
Product Type Perforated Storage Container
Dimensions (L x W x H) 600 x 400 x 200 mm
Length (Metric) 600 mm
Width (Metric) 400 mm
Height (Metric) 200 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.