missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Perforated Stackable and Nestable Crate
Click to view available options
Color:
Gray
White
Unit Size:
Each
Description
- Perforated 600 x 400 mm food-grade plastic crate (HDPE)
- Stackable and nestable crate with half-turn interlocking mechanism and alignment guide
- Ideal for transportation or for use in cold chain logistics
- This large perforated crate with professional-grade handles will be your ally for a long time
Specifications
Specifications
| Closure Type | None |
| Color | Gray |
| Material | HDPE |
| Shape | Rectangular |
| Product Type | Perforated Storage Container |
| Dimensions (L x W x H) | 600 x 400 x 200 mm |
| Length (Metric) | 600 mm |
| Width (Metric) | 400 mm |
| Height (Metric) | 200 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction