missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Perforated Crate in Recycled HDPE
Click to view available options
Capacity (Metric):
25 L
40 L
60 L
Dimensions (L x W x H):
600 x 400 x 135 mm
600 x 400 x 200 mm
600 x 400 x 300 mm
Unit Size:
Each
Description
- 600 x 400 perforated crate in recycled HDPE suitable for food contact.
- Stacking crate ideal for storing all products requiring airflow.
- Highly durable in the intensive use cycle.
- Ergonomic integrated handles for an easy and practical grip.
- Compatible with 4 and 6-Wheel GILAC rolling dollies.
- Recycled HDPE food crates offer the same level of professional quality as virgin HDPE crates.
- Subject to very strict standards, recycled HDPE complies with all current food safety standards.
- These new recycled HDPE crates also respond to changes in the anti-waste law.
- By the end of 2022, purchasers from the State, local authorities and their groups will be obliged to acquire goods from reuse, or containing recycled materials.
Specifications
Specifications
| Capacity (English) | 10.6 gal. |
| Capacity (Metric) | 40 L |
| Closure Type | None |
| Color | Green |
| Material | HDPE |
| Shape | Rectangular |
| Product Type | Crate |
| Dimensions (L x W x H) | 600 x 400 x 200 mm |
| Length (Metric) | 600 mm |
| Length (English) | 23.6 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction