missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Perforated Crate in Recycled HDPE
Perforated Crate 600 x 400 in recycled HDPE is ideal for storing all products requiring airflow and high durability in the intensive use cycle.
Brand: Gilac™ G179505
Additional Details : Weight : 1.49000kg
Description
- 600 x 400 perforated crate in recycled HDPE suitable for food contact.
- Stacking crate ideal for storing all products requiring airflow.
- Highly durable in the intensive use cycle.
- Ergonomic integrated handles for an easy and practical grip.
- Compatible with 4 and 6-Wheel GILAC rolling dollies.
- Recycled HDPE food crates offer the same level of professional quality as virgin HDPE crates.
- Subject to very strict standards, recycled HDPE complies with all current food safety standards.
- These new recycled HDPE crates also respond to changes in the anti-waste law.
- By the end of 2022, purchasers from the State, local authorities and their groups will be obliged to acquire goods from reuse, or containing recycled materials.
Specifications
6.6 gal. | |
Green | |
Rectangular | |
600 x 400 x 135 mm | |
23.6 in. | |
15.7 in. | |
5.3 in. |
25 L | |
HDPE | |
Crate | |
600 mm | |
400 mm | |
135 mm |