missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilac™ Perforated Crate
Click to view available options
Capacity (Metric):
15 L
25 L
32 L
40 L
60 L
Dimensions (L x W x H):
600 x 400 x 90 mm
500 x 300 x 300 mm
600 x 400 x 135 mm
600 x 400 x 200 mm
600 x 400 x 300 mm
Color:
Blue
Gray
Red
White
Unit Size:
Each
Description
- Stacking perforated crate.
- Ideal for storing all products requiring air circulation.
- Highly resistant for intensive use.
- Ideal for storing fruit and vegetables.
- Easy to grab hold of thanks to practical ergonomic integrated handles.
- Solid container lids are also suitable for perforated containers.
- Compatible with all GILAC 4 and 6-wheel dollies.
Specifications
Specifications
| Capacity (English) | 10.6 gal. |
| Capacity (Metric) | 40 L |
| Closure Type | None |
| Color | Red |
| Material | HDPE |
| Shape | Rectangular |
| Product Type | Crate |
| Stackable | Yes |
| Dimensions (L x W x H) | 600 x 400 x 200 mm |
| Length (Metric) | 600 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction