missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Perforated Crate

Product Code. 17938411
Click to view available options
Capacity (Metric):
15 L
25 L
32 L
40 L
60 L
Dimensions (L x W x H):
600 x 400 x 90 mm
500 x 300 x 300 mm
600 x 400 x 135 mm
600 x 400 x 200 mm
600 x 400 x 300 mm
Color:
Blue
Gray
Red
White
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17938411

Brand: Gilac™ G179521

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Perforated Crate is a stacking perforated crate ideal for storing delicate foodstuffs such as fruit and vegetables; it provides ventilation and is highly resistant to intensive use.

  • Stacking perforated crate.
  • Ideal for storing all products requiring air circulation.
  • Highly resistant for intensive use.
  • Ideal for storing fruit and vegetables.
  • Easy to grab hold of thanks to practical ergonomic integrated handles.
  • Solid container lids are also suitable for perforated containers.
  • Compatible with all GILAC 4 and 6-wheel dollies.

Specifications

Capacity (English) 6.6 gal.
Capacity (Metric) 25 L
Closure Type None
Color White
Material HDPE
Shape Rectangular
Product Type Crate
Stackable Yes
Dimensions (L x W x H) 600 x 400 x 135 mm
Length (Metric) 600 mm
Length (English) 23.6 in.
Width (Metric) 400 mm
Width (English) 15.7 in.
Height (Metric) 135 mm
Height (English) 5.3 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.