missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Perfluorokerosene-L, Thermo Scientific™
Click to view available options
Quantity:
1 g
5 g
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
Applications
Perfluorokerosene-L is used as a standard in mass spectrometry. It is used as a solvent in the preparation of 1,3-oxazin-2-ones and oxazolidin-2-ones.
Solubility
Immiscible with water.
Notes
Incompatible with oxidizing agents.
Perfluorokerosene-L is used as a standard in mass spectrometry. It is used as a solvent in the preparation of 1,3-oxazin-2-ones and oxazolidin-2-ones.
Solubility
Immiscible with water.
Notes
Incompatible with oxidizing agents.
Specifications
Density | 1.86 |
Boiling Point | 70°C to 200°C |
Refractive Index | 1.299 |
Quantity | 5 g |
Solubility Information | Immiscible with water. |
Chemical Name or Material | Perfluorokerosene-L |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'