missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Perfluoro-compound FC-72(TM), Thermo Scientific Chemicals
Click to view available options
Quantity:
100 g
250 g
Packaging:
Glass bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
Melting Point | -4.0°C |
Color | Colorless |
Density | 1.6800g/mL |
Boiling Point | 51.0°C to 59.0°C |
Infrared Spectrum | Authentic |
Packaging | Glass bottle |
Refractive Index | 1.251 |
Quantity | 100 g |
Merck Index | 15, 7271 |
Specific Gravity | 1.68 |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'