missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Perfection Underbench Lab Fridge

Product Code. 30464312 Shop All Liebherr Appliances Products
Change view
Click to view available options
Capacity (English):
35.4 gal.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (English) Unit Size
30464312 35.4 gal. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 30464312 Supplier Liebherr™ Supplier No. SRTVH1501
  • ONLINE EXCLUSIVE PRICE
    £1785.00
    £1749.00 / Pack of 1
    Save £36.00
    2% Off
 Restricted Item
Currently Unavailable: We have no information when this product will be available.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Secure, accurate and ultra energy-efficient freezer storage of temperature-sensitive products, the Liebherr™ Underbench Lab Fridge is fully-equipped for lab applications with Liebherr build-quality you can rely on.

  • Underbench lab fridge, width 600mm, gross capacity 134 L
  • Temperature range 3°C to 16°C, ± 2°C temperature stability tested to EN60068-3
  • White exterior, commercial-grade moulded polystyrol interior, fan-assisted refrigeration.
  • Refrigerant R 600a, connection rating 2.0 A, 220-240V/50/1-ph, energy consumption 111 kWh/a
  • 97 litre net capacity
  • 3 white-coated wire shelves
  • Digital controller with 2.4 in. touch and swipe colour display and 0.1°C resolution, password keypad lock
  • Connectivity: Integrated LAN/WLAN interface and integrated data logger with USB-port
  • Access port for external temperature probe, additional safety thermostat
  • Alarm history with min/max temperatures, duration etc.
  • Interior LED lighting
  • Door lock, reversible hinges, self-closing door with 90° dwell position, antimicrobial lever handle
  • 45 kg shelf load
  • 5-year extended warranty option available in select countries

Specifications

Type Lab fridge
Capacity (English) 35.4 gal.
Capacity (Metric) 134 L
Temperature Range 3°C to 16°C
Temperature Resolution Display 0.1 °C
Temperature Sensor PT1000
Temperature Stability ±2 K
Refrigerant R 600a
Door Style Solid Reversible Self-closing with Lock
No. of Doors 1
Door Material Glass
Shelves 3 Plastic-coated Grid
Cabinet Material Scratch-resistant Painted Steel
Exterior Finish White Powder-coated
Interior Commercial-grade moulded polystyrol
Certifications/Compliance ISO 9001, ISO 14001, CE, DIN 13277
Style Underbench
Display color display in door
Color White
Condenser Type Low-maintenance rear-wall wire-on-tube
Control Type 2.4 in. touch and swipe color display in door
For Use With (Application) Storage of temperature-sensitive products
Ports 1 x 12 mm
Product Line Scientific Perfection
Warranty 1 Year Parts and Labor
Defrost Automatic: timed off-cycle
Lighting LED vertical strip
Model SRTvh 1501
Monitoring Options None
Connectivity LAN/WiFi included
Compressor CFC-free
Amperage 2.0 A
Plug Type CEE 7/7
Voltage 220/240 V
Frequency 50 Hz
Phase 1, single phase
Wattage 50 W
Energy Usage 111 kWh/a
Green Features Low energy consumption
Shipping Weight (Metric) 37 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.