missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Perfection Underbench Glass Door Pharmacy Fridge
GREENER_CHOICE

Product Code. p-200113441
Click to view available options
Drawers:
3 pharmacy organiser drawers
Not included
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30464313

Brand: Liebherr™ HMTVH1511

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

For secure, accurate and ultra energy-efficient fridge storage of temperature-sensitive pharmacy products, the Liebherr™ Underbench Pharmacy Glass Door Fridge is fully-equipped for pharmacy applications with Liebherr build-quality you can rely on.

  • Underbench glass door pharmacy fridge, DIN 13277 compliant, width 600 mm, gross capacity 137 L
  • Temperature set to +5°C, white exterior, commercial-grade moulded polystyrol interior, fan-assisted refrigeration
  • Refrigerant R 600a, connection rating 2.0 A, 220-240V/50/1-ph, ultra-efficient, energy consumption 187 kWh/a
  • 97 litre net capacity
  • 3 white-coated wire shelves
  • Digital controller with 2.4 in. touch & swipe colour display and 0.1°C resolution, password keypad lock
  • Connectivity: Integrated LAN/WLAN interface and integrated data logger with USB-port
  • Access port for external temperature probe, additional safety thermostat
  • Advanced optical alarms and alarm history with min/max temperatures, duration etc.
  • Interior lighting vertical LED on left-side wall
  • Electronic door lock with remote control, reversible hinges, self-closing door with 90° dwell position, antimicrobial lever handle
  • 45 kg shelf load

Specifications

Type Pharmacy fridge
Capacity (English) 36 gal.
Capacity (Metric) 137 L
Temperature Range 5°C
Temperature Resolution Display 0.1 °C
Temperature Sensor PT1000
Temperature Stability ±2 K
Refrigerant R 600a
Door Style Glass Self-closing with Lock
No. of Doors 1
Door Material Glass
Drawers Not included
Shelves 3 Plastic-coated Grid
Cabinet Material Scratch-resistant Painted Steel
Exterior Finish White Powder-coated
Interior Commercial-grade moulded polystyrol
Certifications/Compliance ISO 9001, ISO 14001, CE, DIN 13277
Style Underbench
Display Color display in door
Color White
Condenser Type Low-maintenance rear-wall wire-on-tube
Control Type 2.4 in. touch and swipe color display in door
For Use With (Application) Storage of temperature-sensitive medical products
Ports 1 x 12 mm
Product Line Healthcare Perfection
Warranty 2 yrs parts and labor
Defrost Automatic: timed off-cycle
Lighting LED vertical strip
Model HMFvh 1511
Monitoring Options Built-in Temperature and Alarm Event Logging, USB Export
Compressor CFC-free
Amperage 2.0 A
Plug Type CEE 7/7
Voltage 220/240 V
Frequency 50 Hz
Phase 1, single phase
Wattage 50 W
Energy Usage 187 kWh/a
Green Features Low energy consumption
Shipping Weight (Metric) 45 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.