missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Pentair Mixed-Bed Deionization Cartridge
Click to view available options
Length (English):
20 in.
Unit Size:
Each
Description
- Deionization Cartridges are designed for deionizing water at 16 MΩ, the mixed-bed cartridges also minimize the TOC (total organic carbon) level
- Liquid flows through a bed
- Not a double or single open-end cartridge
- Compatible with any 9 3/4 in. housing without a center rod (i.e. 01508-25 or VPN 150068)
- Not compatible with 01508-40 or 01508-41 (VPN 156017-02 or 156018-02)
- All materials are FDA-compliant
Specifications
Specifications
| Capacity | 600 grains CaCO3 |
| Temperature (Metric) Max. Operating | 38°C |
| Type | Mixed Bed Deionization Cartridge |
| Length (English) | 20 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction