missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Polypropylene
- For industry and water treatment
- Buerkle™ Ideal for sampling from baths, tanks, shafts, open water courses etc
Specifications
Specifications
| Product Type | Water Sampler |
| Material | Polypropylene |
| Autoclavable | Not Autoclavable |
| Capacity (English) | 20.29 oz. |
| Capacity (Metric) | 600 mL |
| Style | Pendulum |
| For Use With (Application) | For Industry and Water Treatment |
Exchangeable tool for Buerkle™ Telescopic Rod.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?