missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Pendulum Beaker PP for Buerkle™ Telescopic Rod

Product Code. 10272461 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
600 mL
1000 mL
2000 mL
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10272461 2000 mL Each
10461183 600 mL Each
10222371 1000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10272461 Supplier Buerkle™ Supplier No. 53545200
  • ONLINE EXCLUSIVE PRICE
    £122.00
    £49.96 / Pack of 1
    Save £72.04
    59% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This beaker automatically swings to a horizontal position. Nothing can be spilt. Suitable therefore for deep and narrow shafts (150 mm dia.). Designed for use with the Buerkle™ Telescopic Rod.

  • Polypropylene
  • For industry and water treatment
  • Buerkle™ Ideal for sampling from baths, tanks, shafts, open water courses etc
TRUSTED_SUSTAINABILITY

Specifications

Product Type Water Sampler
Material Polypropylene
Autoclavable Not Autoclavable
Capacity (English) 67.63 oz.
Capacity (Metric) 2000 mL
Style Pendulum
For Use With (Application) For Industry and Water Treatment

Exchangeable tool for Buerkle™ Telescopic Rod.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.