missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Stay protected while taking calls wirelessly or listening to the radio in noisy environments
- Level dependent function lets the user hear surrounding noise and converse with colleagues
- Wireless Bluetooth™ connection to your mobile phone allows you to manage phone calls directly in the headset
- Wireless Bluetooth™ range up to 10 m (Class 2)
- Telephone calls can be managed simultaneously with a call on the communication radio
- Communication on 8 channels in the PMR 446 MHz band
- 38 sub channels allow users to communicate individually using the same channel
- Integrated noise cancelling microphone
- Automatically switches off after two hours of non-use to save batteries
Tekniske data
Tekniske data
| Product Type | Headset |
| Includes | Headband |
| Model | MT53H7A4410WS5 |
| Noise Level | 30 dB |
Produkttitel
Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.
Ser du en mulighed for forbedring?