missing translation for 'onlineSavingsMsg'
Learn More

3M™ PELTOR™ WS™ LiteCom Headset

Product Code. 15700038
Change view
Click to view available options
Model:
MT53H7A4410WS5
MT53H7B4410WS5
MT53H7P3E4410WS5
Includes:
Headband
Helmet Mounted
Neckband
Unit Size:
Each
Product Code. Model Includes unitSize
15700038 MT53H7P3E4410WS5 Helmet Mounted Each
15710038 MT53H7B4410WS5 Neckband Each
15719727 MT53H7A4410WS5 Headband Each
3 options
This item is not returnable. View return policy

Product Code. 15700038

Brand: 3M™ 7100010866

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

3M™ PELTOR™ WS™ LiteCom Headset takes wireless communication one step further by adding a Bluetooth™ link to the communication radio.

  • Stay protected while taking calls wirelessly or listening to the radio in noisy environments
  • Level dependent function lets the user hear surrounding noise and converse with colleagues
  • Wireless Bluetooth™ connection to your mobile phone allows you to manage phone calls directly in the headset
  • Wireless Bluetooth™ range up to 10 m (Class 2)
  • Telephone calls can be managed simultaneously with a call on the communication radio
  • Communication on 8 channels in the PMR 446 MHz band
  • 38 sub channels allow users to communicate individually using the same channel
  • Integrated noise cancelling microphone
  • Automatically switches off after two hours of non-use to save batteries
TRUSTED_SUSTAINABILITY

Specifications

Product Type Headset
Includes Helmet Mounted
Model MT53H7P3E4410WS5
Noise Level 31 dB
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.