missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ PELTOR™ Optime™ III Ear Muffs
20.75 GBP valid until 2024-12-31
Use promo code "22912" to get your promotional price.
17.27 GBP valid until 2024-04-30
Use promo code "21637" to get your promotional price.
Use promo code "22912" to get your promotional price.
17.27 GBP valid until 2024-04-30
Use promo code "21637" to get your promotional price.
Click to view available options
Color:
Black, Red
Green, Black
Style:
Headband
Helmet-mounted
Neckband
Description
- Modern, stylish cup design
- Good speech intelligibility
- Large space inside cup helps reduce moisture and heat build-up
- Easy-to-replace cushions and inserts help keep them hygienically clean
- Unique low-profile headband design helps maintain constant pressure
- Soft, wide cusions help reduce pressure around the ears and improve comfort and wearability
Specifications
Color | Black, Red |
Certifications/Compliance | CE Approved |
For Use With (Application) | Mining, Marine, Airports, and Power Station |
Plug Shape | Oval |
Product Type | Hearing Protection Optime III |
Dielectric | Yes |
Style | Neckband |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'